Zoro Homepage

Caster Kit, Med Duty 1" Exp Stem Caster

  • Mfr # CSTPK-5PES-1

  • Zoro # G1280682


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTPK-5PES-1
Zoro #
G1280682
UPC #
887882011412
Country of Origin
United States

Details

Item
Caster Kit,Med Duty 1" Exp Stem Caster

Description

Caster Kit,Med Duty 1 In. Exp Stem Caster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.