Zoro Homepage

Caster Kit, Med Duty 1/2-13 x 1" Thd Ste

  • Mfr # CSTPK-4PUTS-1B

  • Zoro # G1280472


product price: $64.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTPK-4PUTS-1B
Zoro #
G1280472
UPC #
887882228674
Country of Origin
United States

Details

Item
Caster Kit,Med Duty 1/2-13 x 1in Thd Ste

Description

Caster Kit,Med Duty 1/2-13 x 1 In. Thd Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.