Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Kit, Med Duty 4"x 4" Univ Plate C

  • Mfr # CSTPK-3PUUP-B

  • Zoro # G1280630


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTPK-3PUUP-B
Zoro #
G1280630
UPC #
887882222993
Country of Origin
Taiwan, Province of China

Details

Item
Caster Kit,Med Duty 4inx 4in Univ Plate C

Description

Caster Kit,Med Duty 4 In.x 4 In. Univ Plate C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.