Zoro Homepage

Caster, Stem , 4", W/Brk, Gry

  • Mfr # C13-2141

  • Zoro # G602216332


product price: $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13-2141
Zoro #
G602216332
UPC #
-
Country of Origin
United States

Description

Material: Plastic Hub | Polyurethane Wheel ;Width: 5/16" Axle Bolt | 15/16" Wheel ;Caster Brake: Y ;Load Capacity: 600 Lb Per Set Of 4 ;Load Height: 4 3/4" ;Wheel Diameter: 4" ;Outer Diameter: 1" Tubing ;Caster Type: Stem | Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.