This item is Discontinued.

Component Hardware Caster, Stem (5", Gry) CMS1-5GPN

This item is Discontinued.

Component Hardware

Caster, Stem (5", Gry) (Discontinued)

Mfr # CMS1-5GPN
Zoro # G902216292
Country of Origin United States
Category Stem Casters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMS1-5GPN
Zoro #
G902216292
UPC #
-
Country of Origin
United States

Description

Color: Gray ;Material: Plastic Hub | Rubber Wheel ;Width: 3/8" Axle Bolt | 1 1/4" Wheel ;Load Capacity: 1000 Lb Per Set Of 4 ;Load Height: 6 1/8" ;Wheel Diameter: 5" ;Outer Diameter: 1" Tubing ;Caster Type: Stem | Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.