Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Stem (5"Od, Swvl, Black)

  • Mfr # C13-1450

  • Zoro # G802216965


product price: $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13-1450
Zoro #
G802216965
UPC #
-
Country of Origin
United States

Description

Standard-Duty 5" Stem Caster;Castr Type: Swivel;Color: Black Tread And Hub;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Load Heght: 5-3/4", 146 Mm;Material(S): Polyolefin Tread And Hub;Mounting Stud Size: For 1-5/8" Tubing;Mounting Type: Stem;Type: Standard-Duty;Weight: 2.24 Lb;Wheel Diameter: 5", 127 Mm;Wheel Width: 1", 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.