Chrome Plated Die Cast Zinc Heavy Duty S
Mfr # M15-9211
Zoro # G1280201
product price: $22.79
/eaKey Features
Catch/Latch Width
1 7/8 in
Catch/Latch Depth
3 1/2 in
Material
Zinc
ANSI/BHMA Finish
Bright Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M15-9211
Zoro #
G1280201
UPC #
887882092886
Country of Origin
Taiwan, Province of China
Dimensions
Catch/Latch Width
1 7/8 in
Catch/Latch Depth
3 1/2 in
Details
Item
Chrome Plated Die Cast Zinc Heavy Duty S
Material
Zinc
ANSI/BHMA Finish
Bright Chromium-Plated
Description
Chrome Plated Die Cast Zinc Heavy Duty S, Catch/Latch Width 1 7/8 in, Catch/Latch Depth 3 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.