Shop COMPONENT HARDWARE

Butt Hinge, Zinc, Adjustable Mounting, 15/16 in Leaf W x 1 1/4 in Leaf H, Chrome plated

  • Mfr # R42-2842

  • Zoro # G1283491


product price:  $17.15
/ea

Key Features

Finish
Chrome plated
Material
Zinc
Mounting
Adjustable
Features
Adjustable, Furnished with Four Countersunk Mounting Holes for #12 or M5 Flat Head Screws (Not Provided), Ideal for Under Bar Equipment, Standard Reach-In Refrigerators and Freezers, Non-Rise Function, Serrated Adjusting Plate
Frame Leaf Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R42-2842
Zoro #
G1283491
UPC #
887882063671
Country of Origin
China

Dimensions

Frame Leaf Height
1-1/4 in
Frame Leaf Width
15/16 in

Details

Finish
Chrome plated
Material
Zinc
Mounting
Adjustable
Features
Adjustable, Furnished with Four Countersunk Mounting Holes for #12 or M5 Flat Head Screws (Not Provided), Ideal for Under Bar Equipment, Standard Reach-In Refrigerators and Freezers, Non-Rise Function, Serrated Adjusting Plate
Item
Butt Hinge
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Butt Hinge, Zinc, 1 1/4 in Frame Leaf Height, 15/16 in Frame Leaf Width, Features Adjustable, Furnished with Four Countersunk Mounting Holes for #12 or M5 Flat Head Screws (Not Provided), Ideal for Under Bar Equipment, Standard Reach-In Refrigerators and Freezers, Non-Rise Function, Serrated Adjusting Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.