Zoro Homepage

CP Die Cast Mechanical Latch With Offset

  • Mfr # R35-1105-X

  • Zoro # G1283631


product price: $45.49
/ea

Key Features

Material
Zinc
Catch/Latch Width
1 1/4 in
Catch/Latch Depth
10 1/4 in
Catch/Latch Height
2 7/8 in
ANSI/BHMA Finish
Bright Chromium-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R35-1105-X
Zoro #
G1283631
UPC #
887882063428
Country of Origin
Taiwan, Province of China

Dimensions

Catch/Latch Width
1 1/4 in
Catch/Latch Depth
10 1/4 in
Catch/Latch Height
2 7/8 in

Details

Item
Door Latch
Material
Zinc
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Door Latch, Catch/Latch Height 2 7/8 in, Catch/Latch Width 1 1/4 in, Catch/Latch Depth 10 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.