CP Die Cast Mechanical Latch With Straig
Mfr # R35-1105
Zoro # G1283543
product price: $45.89
/eaKey Features
Material
Zinc
Catch/Latch Width
1 1/4 in
Catch/Latch Depth
10 1/4 in
Catch/Latch Height
1 11/16 in
ANSI/BHMA Finish
Bright Chromium-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R35-1105
Zoro #
G1283543
UPC #
887882063404
Country of Origin
Taiwan, Province of China
Dimensions
Catch/Latch Width
1 1/4 in
Catch/Latch Depth
10 1/4 in
Catch/Latch Height
1 11/16 in
Details
Item
Door Latch
Material
Zinc
ANSI/BHMA Finish
Bright Chromium-Plated
Description
Door Latch, Catch/Latch Height 1 11/16 in, Catch/Latch Width 1 1/4 in, Catch/Latch Depth 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.