Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Magnet Cabinet Catch, Aluminum

  • Mfr # M30-5920

  • Zoro # G1279949


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Pull Force
20 lb
Catch/Latch Height
3/4 in
Catch/Latch Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M30-5920
Zoro #
G1279949
UPC #
887882093043
Country of Origin
United States

Dimensions

Catch/Latch Height
3/4 in
Catch/Latch Width
1 1/16 in
Catch/Latch Depth
2 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Item
Door Catch
Pull Force
20 lb
Material
Aluminum
ANSI/BHMA Finish
Unfinished

Description

Door Catch, Magnetic, Pull, Catch/Latch Height 3/4 in, Catch/Latch Width 1 1/16 in, Catch/Latch Depth 2 in, Pull Force 20 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.