Zoro Homepage

DrainMaster/Quik-Flo Rotary Drain S/S

  • Mfr # DSS-Y003

  • Zoro # G1281470


product price: $18.99
/ea

Key Features

Standards
ANSI/ASME A112.18.1M, CSA, NSF
Material
Stainless Steel
Grate Surface Type
Radial
Overall Diameter
3 1/2 in
Product Type
Strainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSS-Y003
Zoro #
G1281470
UPC #
887882015120
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
3 1/2 in

Details

Item
Strainer
Standards
ANSI/ASME A112.18.1M, CSA, NSF
Material
Stainless Steel
Grate Surface Type
Radial
Product Type
Strainer
Shape
Round

Description

Strainer, Product Type Strainer, Overall Diameter 3 1/2 in, Material Stainless Steel, Grate Surface Type Radial, Shape Round, Standards ANSI/ASME A112.18.1M, CSA, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.