Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles

  • Mfr # K41-8GDX-2348

  • Zoro # G3922346


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome
Flow Rate
6.00 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K41-8GDX-2348
Zoro #
G3922346
UPC #
887882043673
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Finish
Chrome
Flow Rate
6.00 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
OC 8" Deck Mt Veterinary Faucet 96" Hose

Description

Item OC 8 In. Deck Mt Veterinary Fct 96 In. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.