Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporator , 117V, 160W, Press Sw

  • Mfr # T12-0370-P

  • Zoro # G702235707


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12-0370-P
Zoro #
G702235707
UPC #
-
Country of Origin
United States

Description

Material: Aluminum ;Length: 12 3/8" | 314 Mm ;Width: 4 5/8" | 117 Mm ;Height: 3 1/4" | 83 Mm ;Voltage: 117 V Ac ;Electrical Wattage: 160 ;Capacity: 50 Fl Oz | 1479 Ml ;Includes: 18" Long Wire Leads ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.