This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KL76-9010
Zoro #
G602214963
UPC #
-
Country of Origin
United States
Description
Material: Brass ;Length: 1" Shank | 10" Spout With Aerator ;Plating: Chrome-Plated ;Type: Wall ;Inlet: 1/2" Nps | 1/2" Nps Male ;Lead Free: Y ;Depth: 18" Overall Projection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.