This item is Discontinued.

Component Hardware Flat Grease Duct Access Door, 7" x 12" 750712

This item is Discontinued.

Component Hardware

Flat Grease Duct Access Door, 7" x 12" (Discontinued)

Mfr # 750712
Zoro # G1279440
UPC # 887882056710
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750712
Zoro #
G1279440
UPC #
887882056710
Country of Origin
United States

Dimensions

Door Height
12 in
Door Width
7 in
Door Dimensions H x W
12 in x 7 in

Details

Item
Flat Grease Duct Access Door,7" x 12"
For Media Type
Grease
Door Shape
Rectangular
Product Type
Access Door

Description

Flat Grease Duct Access Door,7 In. x 12 In., Door Height 12 in, Door Shape Rectangular, Door Width 7 in, Product Type Access Door, For Media Type Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.