This item is Discontinued.

Component Hardware Caster, Stem , 5", Rgd, Gry C99-51621R

Caster, Stem , 5", Rgd, Gry (Discontinued)

  • Mfr # C99-51621R
  • Zoro # G402216945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C99-51621R
Zoro #
G402216945
UPC #
-
Country of Origin
Unknown

Description

Material: Plastic Hub | Polyurethane Wheel ;Width: 5/16" Axle Bolt ;Load Capacity: 640 Lb Per Set Of 4 ;Load Height: 5 3/4" ;Wheel Diameter: 5" ;Outer Diameter: 1 5/8" Tubing ;Caster Type: Rigid | Stem ;Wheel Width: 15/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.