This item is Discontinued.

Component Hardware Caster, Stem4"Od, W/Brake, Black C13-1441

Caster, Stem4"Od, W/Brake, Black (Discontinued)

  • Mfr # C13-1441
  • Zoro # G702216225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C13-1441
Zoro #
G702216225
UPC #
-
Country of Origin
United States

Description

Standard-Duty 4In Stem Caster With Brake Black Polyolefin Wheel ;And Hub;Castr Brake: Yes;Castr Type: Swivel;Color: Black;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Load Heght: 4-3/4In, 121 Mm;Material(S): Polyolefin Hub, Polyolefin Tread;Mounting Stud Size: For 1-5/8In Tubing;Mounting Type: Stem;Type: Standard-Duty;Weight: 1.42 Lb;Wheel Diameter: 4In, 102 Mm;Wheel Width: 1In, 24 Mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.