Zoro Homepage
This item is Discontinued.
Component Hardware Faucet, Pantry , Swvl, Leadfree KN51-9002

Faucet, Pantry , Swvl, Leadfree (Discontinued)

  • Mfr # KN51-9002
  • Zoro # G102214807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN51-9002
Zoro #
G102214807
UPC #
-
Country of Origin
Unknown

Description

Material: Brass ;Length: 2 1/4" Shank ;Height: 9" From Deck To Spout Tip | 13" Overall ;Outer Diameter: 1 1/8" ;Includes: No Splash Aerator ;Plating: Chrome-Plated ;Inlet: 1/4" Male ;Lead Free: Y ;Centers: 4" Deck ;Caster Type: Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.