Intelli-Flo EZ Electronic Hand Wash Station AC Power with Thermostatic Mixing Valve and 1.5GPM Laminar Flow
Mfr # KE25-B131-CB1
Zoro # G3922145
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Vandal Resistant
Flow Rate
1.5 gpm
Number of Handles
0
Flow Outlet Type
Laminar
Faucet Operation
Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE25-B131-CB1
Zoro #
G3922145
UPC #
887882234569
Country of Origin
United States
Details
Handle Type
Vandal Resistant
Flow Rate
1.5 gpm
Item
EZ Elec Hand Wash Station AC with Thermo
Number of Handles
0
Flow Outlet Type
Laminar
Faucet Operation
Sensor
Description
Item EZ Elec Hand Wash Station AC with Thermo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.