Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift-Off Hinge, Zinc, 1 3/16 in Leaf W x 1 3/4 in Leaf H, Chrome plated

  • Mfr # R50-2851

  • Zoro # G1283360


product price: $20.95
/ea

Key Features

Door Leaf Height
1 3/4 in
Door Leaf Width
1 3/16 in
Finish
Chrome plated
Material
Zinc
Pin Type
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R50-2851
Zoro #
G1283360
UPC #
887882064913
Country of Origin
United States

Dimensions

Door Leaf Height
1 3/4 in
Door Leaf Width
1 3/16 in
Frame Leaf Height
1 3/4 in
Frame Leaf Width
1 3/16 in
Pin Diameter
1 5/8 in

Details

Finish
Chrome plated
Material
Zinc
Item
Lift-Off Hinge
Pin Type
Removable
Includes Holes
Holes Included
Range of Motion - Maximum
120 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated

Description

Lift-Off Hinge, Zinc Material, 1 3/4 in Door Leaf Height, 1 3/4 in Frame Leaf Height, 1 3/16 in Door Leaf Width, 1 3/16 in Frame Leaf Width, Removable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.