Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Drain, 3-1/2" Sink Opening, 2" Male

  • Mfr # DBN-8000-SP1

  • Zoro # G1281513


product price: $218.49
/ea
Free Shipping & Returns

Key Features

Standards
ANSI A112.18.1/B125, CSA, NSF
Finish
Nickel
Material
Stainless Steel
Shape
Round
Overall Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBN-8000-SP1
Zoro #
G1281513
UPC #
887882014727
Country of Origin
United States

Dimensions

Overall Diameter
4 3/8 in

Details

Item
Strainer
Standards
ANSI A112.18.1/B125, CSA, NSF
Finish
Nickel
Material
Stainless Steel
Shape
Round
Grate Surface Type
Radial
Product Type
Strainer

Description

Strainer, Product Type Strainer, Overall Diameter 4 3/8 in, Material Stainless Steel, Finish Nickel, Grate Surface Type Radial, Shape Round, Standards ANSI A112.18.1/B125, CSA, NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.