Zoro Homepage

Rplacement Twist Handle Assmbly 12" Long

  • Mfr # D50-0001

  • Zoro # G1281504


product price: $26.25
/ea

Key Features

Material
Stainless Steel
Product Type
Twist Handle Drain
Overall Width
1/2 in
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50-0001
Zoro #
G1281504
UPC #
887882016738
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
13 1/2 in

Details

Item
Twist Handle Drain
Material
Stainless Steel
Product Type
Twist Handle Drain

Description

Twist Handle Drain, Product Type Twist Handle Drain, Overall Width 1/2 in, Overall Length 13 1/2 in, Material Stainless Steel, Grate Surface Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.