Satin S/S Spring Action Door Closer
Mfr # W95-1020
Zoro # G1281400
product price: $64.89
/eaKey Features
Closer Mounting Style
Concealed
Closer Type
Spring
Finish
Satin
Material
Stainless Steel
Category Type
Concealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W95-1020
Zoro #
G1281400
UPC #
887882082733
Country of Origin
United States
Details
Item
Spring Action Door Closer With Hook
Closer Mounting Style
Concealed
Closer Type
Spring
Finish
Satin
Material
Stainless Steel
Category Type
Concealed
Features
Concealed Mounting Hole, Cushioned Rubber Roller, Furnished with 1 1/8 in Offset Hook
Product Type
Door Closer
ANSI/BHMA Finish
Satin Stainless Steel
Stop Type
Spring
Description
Door Closer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.