Single Pantry Faucet with 360 Degree rotation 4" (102mm) Swivel Spout and Cross Handle

  • Mfr # KL18-3170

  • Zoro # G3922319


product price:Ā  $83.35
/ea

Key Features

Product Type
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KL18-3170
Zoro #
G3922319
UPC #
887882024993
Country of Origin
China

Details

Item
Sngle Pntry Fc 360 deg. Rtation 4" 102mm
Product Type
Faucet

Description

Item Sngle Pntry Fc 360 deg. Rtation 4 In. 102mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.