Zoro Homepage

Twist Handle Drain, 3-1/2" Sink Opening

  • Mfr # D50-7100

  • Zoro # G1281610


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Finish
Nickel
Material
Brass
Shape
Round
Grate Surface Type
Round Holes
Product Type
Twist Handle Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50-7100
Zoro #
G1281610
UPC #
887882017032
Country of Origin
United States

Details

Item
Twist Handle Drain
Finish
Nickel
Material
Brass
Shape
Round
Grate Surface Type
Round Holes
Product Type
Twist Handle Drain

Description

Twist Handle Drain, Product Type Twist Handle Drain, Material Brass, Finish Nickel, Grate Surface Type Round Holes, Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.