Zoro Homepage

35 ft. Pro AV-IT Active USB 3.0 A Male to Female Extension Cables with Boosters

  • Mfr # USB3-AMF-35PROA

  • Zoro # G914902305


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
End 2 Connection Type
USB Type A - Female
Product Line
Pro AV/IT Integrator Series
Features
Active, Braided
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-AMF-35PROA
Zoro #
G914902305
UPC #
808447078848
Country of Origin
China

Details

Item
Data Transfer Cable
Standards
UL
End 2 Connection Type
USB Type A - Female
Product Line
Pro AV/IT Integrator Series
Features
Active, Braided
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
Shielding
Yes
Maximum Distance
50 ft
End 1 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Female
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Conductor
Bare Copper
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
External Hard Drive, Keyboard, PTZ Camera, Mouse, Scanner, MAC, USB Hub, Microphone, PC, Webcam, Printer, Headset, Sensor
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.