Zoro Homepage

50 ft. Pro AV IT Plenum Active USB 3.0A Type Male to Female Extension Cables with Boosters

  • Mfr # USB3-AMF-50PROAP

  • Zoro # G614902315


product price: $245.99
/ea
Free Shipping & Returns

Key Features

End 2 Connection Type
USB Type A - Female
Jacket Type
Plenum
Standards
UL
End 1 Connection Type
USB Type A - Male
Product Line
Pro AV/IT Integrator Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3-AMF-50PROAP
Zoro #
G614902315
UPC #
808447081527
Country of Origin
China

Details

End 2 Connection Type
USB Type A - Female
Jacket Type
Plenum
Standards
UL
End 1 Connection Type
USB Type A - Male
Product Line
Pro AV/IT Integrator Series
Color
Black
Cable Listing
CMP
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
USB Hub, Mouse, MAC, Webcam, External Hard Drive, Sensor, PTZ Camera, Printer, Microphone, Scanner, Keyboard, PC, Headset
Cable Type
USB
Maximum Distance
50 ft
Connector on Second End Details
1 x USB 3.0 Type A - Female
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector Plating
Nickel
Shielding
Yes
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Features
Active, Braided
Data Transfer Speed
5-Gbit/s
Cable Characteristic
Extension Cable
Conductor
Bare Copper

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.