Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C To C Cable - 3.1 , 6 ft.

  • Mfr # USB31-CC-6ST

  • Zoro # G710982808


product price: $51.25
/ea

Key Features

Cable Type
USB-C
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Tinned Copper
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB31-CC-6ST
Zoro #
G710982808
UPC #
808447077520
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
USB-C
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Tinned Copper
Wire Gauge
28 AWG
Shielding
Yes
Transmission Speed
5 Gbps
For Use With
PC
Connection B
USB Type C - Male
Features
Braided
Jacket Color
Black
Material
Tinned Copper
Item
Data Transfer Cable
Connection A
USB Type C - Male
Connector Plating
Nickel
Product Material
Tinned Copper
Connector Gender on First End
Male
Connector Gender on Second End
Male
Product Line
Standard
Device Supported
PC
Environmentally Friendly
Yes
Data Transfer Rate
5-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.