Zoro Homepage

CAC-16-2-P-500 500 ft. 2-Conductor 16 AWG Stranded Plenum Speaker Cable

  • Mfr # CAC-16-2/P-500

  • Zoro # G114915945


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Connection B
Bare Wire
Device Supported
Speaker, Audio Device
Jacket Type
Plenum
Cable Length
500 ft
Connection A
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC-16-2/P-500
Zoro #
G114915945
UPC #
808447065688
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Connection B
Bare Wire
Device Supported
Speaker, Audio Device
Item
Audio Cable
Jacket Type
Plenum
Connection A
Bare Wire
Wire Gauge
16 AWG
Features
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.