
Comprehensive Cable HD18G-3PROBLK 3 ft. 4K HDMI High Speed Cable with ProGrip
Mfr # HD18G-3PROBLK
Zoro # G203912701
product price: $49.99
/eaKey Features
Jacket Color
Jet Black
Wire Size
26 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Features
Active, Audio Return Channel (ARC), Braided, Consumer Electronics Control (CEC), DTS-HD Master Audio, Dual Video Stream, EMI/RF Protection, Flexible, HDCP, HDR Support, Heavy Duty, Molded, Multi-stream Audio, ProGrip, Strain Relief, SureLength, Triple Shielded, x.v.Color
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD18G-3PROBLK
Zoro #
G203912701
UPC #
808447078770
Country of Origin
China
Dimensions
Wire Size
26 AWG
Cable Length
3 ft
Details
Jacket Color
Jet Black
Item
A/V Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Active, Audio Return Channel (ARC), Braided, Consumer Electronics Control (CEC), DTS-HD Master Audio, Dual Video Stream, EMI/RF Protection, Flexible, HDCP, HDR Support, Heavy Duty, Molded, Multi-stream Audio, ProGrip, Strain Relief, SureLength, Triple Shielded, x.v.Color
Color
Black
Connector Plating
Gold
Supported Resolution
3840 x 2160
Shielding
Yes
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Jacket Type
CL3, Xtraflex
Cable Type
HDMI
Shielding Material
Aluminum Mylar, Tinned Copper Braid
Data Transfer Rate
18 Gbit/s
Device Supported
Audio/Video Device, Display Screen
Description
FeaturesProgrip connector utilizes up to 16 lbs of retention force to help keep connector in placeSurelength length indicators on the connector heads make it easy to organize for installationsMulti-stream audioMolded 24k gold plated hdmi male connectors on each endSpecificationsColor: BlackResolution: 4KSize: 3 ft. Warranty: Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.