Zoro Homepage
This item is Discontinued.
Comprehensive Cable Comprehensive Cable HD18G-6PROBLK 6 ft. 4K High Speed HDMI Cable with ProGrip - Black HD18G-6PROBLK

Comprehensive Cable HD18G-6PROBLK 6 ft. 4K High Speed HDMI Cable with ProGrip - Black (Discontinued)

  • Mfr # HD18G-6PROBLK
  • Zoro # G603885285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD18G-6PROBLK
Zoro #
G603885285
UPC #
808447078787
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Features
Active, Audio Return Channel (ARC), Braided, Consumer Electronics Control (CEC), DTS-HD Master Audio, Dual Video Stream, EMI/RF Protection, Flexible, HDCP, HDR Support, Heavy Duty, Molded, Multi-stream Audio, ProGrip, Strain Relief, SureLength, Triple Shielded, x.v.Color
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Shielding Material
Aluminum Mylar, Tinned Copper Braid
Data Transfer Rate
18 Gbit/s
Shielded / Unshielded
Shielded
Jacket Type
CL3, Xtraflex
Device Supported
Audio/Video Device, Display Screen
Jacket Color
Jet Black
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male
Wire Gauge
26 AWG
Conductor Material
Copper
Cable Type
HDMI
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Resolution
3840 x 2160
Connector Plating
Gold
Item
A/V Cable

Description

Comprehensive's Pro AV/IT Certified full 18Gbps 4K (End to End) HDMI Cables are full UHD with Deep Color and High Dynamic Range support that give you the full 4K experience as it was meant to be. These next generation 4K HDMI cables are also the ONLY HDMI cables specifically designed for systems integrators, corporate, government, medical and other demanding business environments. State-of-the-art performance features: full UltraHD 4K@60Hz 4:4:4 chroma sampling and 18Gbps bandwidth rating (End to End), is integrated with exclusive commercial features: ProGrip connector technology, SureLength indicators molded into each cable, 25ft, 35ft and 50ft lengths utilize advanced active chip technology to deliver a full 4K 18Gb signal with 4:4:4 Color Space signal (25ft, 35ft, 50ft are active and directional). And of course the best durability and reliability in the business making this the perfect cable choice for all your 4K and High Speed HDMI display needs.

Features
  • Supports CEC Extension commands and functions, HDMI Ethernet channel, and ARC features
  • Up to 32 audio channels (LPCM) and 21:9 aspect ratio
  • Multi-Stream Audio (up to 4)
  • 24 or 26 gauge 99.9% High Purity Copper Center Conductor
  • Molded 24k Gold Plated HDMI male connectors on each end
  • X-tra Flex CL3 rated jacket for easy installation
Specifications
  • Color: Black
  • Connector Type 1: HDMI Male with ProGrip Technology
  • Connector Type 2: HDMI Male with ProGrip Technology
  • Resolution: 4K
  • Voltage: 30V
  • Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.