Comprehensive Cable USB3C-HD4K 18Gbps 4K 60 USB C Male to HDMI Female Dongle

  • Mfr # USB3C-HD4K

  • Zoro # G004037115


product price: $74.25
/ea

Key Features

Material
Aluminum
Max. Resolution Supported
4096 x 2160
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3C-HD4K
Zoro #
G004037115
UPC #
808447081060
Country of Origin
China

Dimensions

Length
8 in

Details

Item
A/V Adapter
Material
Aluminum
Max. Resolution Supported
4096 x 2160
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Connector Gender on First End
Male
Connector on First End Details
(1) 24-pin USB Type C - Male
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Female
Maximum Resolution Supported
4096 x 2160
Connector Type on First End
USB Type C - Male
Product Material
Aluminum

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Adapter Type: HDMI/USB-C
  • Connector on First End: 1 x 24-pin Type C Male USB
  • Connector on Second End: 1 x HDMI Female HDMI 2.0 Digital Audio/Video
  • Maximum Resolution Supported: 4096 x 2160
  • Material: Aluminum - Housing
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.