Zoro Homepage

Lightning Male to USB A Male Cable, Black

  • Mfr # LTNG-USBA-10PROBLK

  • Zoro # G310536531


product price: $73.95
/ea

Key Features

End 1 Connection Type
Lightning - Male
Cable Length
10 ft
End 2 Connection Type
USB Type A - Male
Color
Black
Features
Ultra Flexible, Molded, SureLength, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTNG-USBA-10PROBLK
Zoro #
G310536531
UPC #
808447073553
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
Black
Features
Ultra Flexible, Molded, SureLength, Strain Relief
Material
Polyvinyl Chloride
Cable Type
Lightning/USB
Wire Gauge
26 AWG
Connector Gender on First End
Male
Environmentally Friendly
Yes
MFI
Yes
Connector on Second End Details
1 x USB Type A - Male
Connector Gender on Second End
Male
Product Line
Pro AV/IT Integrator Series
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x Lightning - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.