Zoro Homepage

SimpliShare 4K 60Hz Presentation Adapter Cable, Black

  • Mfr # SSH-500T

  • Zoro # G814925558


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmentally Friendly
Yes
Package Contents
SimpliShare 4K Presentation Adapter Cable, USB-A to Micro-B cable x1 (Optional to supply power to the source end), User Guide x1
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH-500T
Zoro #
G814925558
UPC #
808447082067
Country of Origin
China

Dimensions

Overall Length
72 in
Width
3.2 in
Height
0.5 in

Details

Item
A/V Cable
Color
Black
Environmentally Friendly
Yes
Package Contents
SimpliShare 4K Presentation Adapter Cable, USB-A to Micro-B cable x1 (Optional to supply power to the source end), User Guide x1
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Projector
Data Transfer Speed
18-Gbit/s
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Cable Type
HDMI/Mini DisplayPort/Micro USB/USB/USB-C
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male, 1 x USB Type A - Male, 1 x Mini DisplayPort 1.2 Digital Audio/Video - Male, 1 x Micro USB Type B - Female, 1 x USB 3.1 Type C - Male
Product Line
SimpliShare
End 1 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Male, USB Type A - Male, Micro USB Type B - Female, USB 3.1 Type C - Male, HDMI 2.0 Digital Audio/Video - Male
Connector Plating
Nickel
Features
Consumer Electronics Control (CEC), HDCP 1.4, HDCP 2.2, Bendable, Audio Return Channel (ARC), Plug & Play

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.