Zoro Homepage

Type C to 4K HDMI Cable - 1.8 m.

  • Mfr # USB3C-HD-3ST

  • Zoro # G010704841


product price: $62.35
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3C-HD-3ST
Zoro #
G010704841
UPC #
808447079036
Country of Origin
China

Details

End 1 Connection Type
USB Type C - Male
Item
A/V Cable
End 2 Connection Type
HDMI Digital Audio/Video - Male
Connector on Second End Details
1 x HDMI Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector Gender on First End
Male
Color
Black
Supported Resolutions
3840 x 2160
Boot Type
Snagless
Device Supported
Chromebook, MAC, MacBook, Ultrabook, Audio/Video Device, Monitor
Cable Type
HDMI/USB-C
Connector on First End Details
1 x USB 3.1 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Compatibility
Google ChromeBook PixelDell XPS Ultrabook
Features
Molded, EMI Protection
Standards
CE, FCC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.