USB31-CC-10ST Black USB Cable - 10 Ft.
- Mfr # USB31-CC-10ST
- Zoro # G404049961
product price:Â
$
60.15
/ea
Key Features
Features
Braided; Environmentally Friendly
Material
Tinned Copper
Data Transfer Rate
5 Gbit/s
Jacket Color
Black
Wire Gauge
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB31-CC-10ST
- Zoro #
- G404049961
- UPC #
- 808447077537
- Country of Origin
- China
- Features
- Braided; Environmentally Friendly
- Material
- Tinned Copper
- Data Transfer Rate
- 5 Gbit/s
- Item
- Data Transfer Cable
- Jacket Color
- Black
- Wire Gauge
- 28 AWG
- Jacket Material
- Polyvinyl Chloride (PVC)
- Conductor Material
- Tinned Copper
- Connector on Second End Details
- (1) USB 3.1 Type C - Male
- Cable Type
- USB-C
- Device Supported
- PC
- Connector Gender on Second End
- Male
- Connector Plating
- Nickel
- Connector on First End Details
- (1) USB 3.1 Type C - Male
- Connector Gender on First End
- Male
- Shielded / Unshielded
- Shielded
Dimensions
- Cable Length
- 10 ft
Description
Features
- Lightning male to USB A male
- Advance strain relief for a solid connection
- Length indicators on the connector heads make it easy to organize
- Compatible with all Lightning devices
- Apple MFi Certified
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.