Shop COMPREHENSIVE
See all product information
Create Account
CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue
- Mfr # CAT6A-100BLU
- Zoro # G603697116
product price:Â
$
98.15
/ea
Key Features
End 1 Connection Type
RJ-45
Cable Jacket Color
Blue
Performance Category
Category 6a
Wire Size
24 AWG
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6A-100BLU
- Zoro #
- G603697116
- UPC #
- 808447053692
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Performance Category
- Category 6a
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 100 ft
Description
Cat6A Shielded Patch Cables enable 10-Gigabit data transmission over a 4-conductor 24awg shielded twisted-pair copper cable, allowing connection distances of up to 100 meters. Current Cat6 cabling systems may only support 10-Gigabit Ethernet over limited distances. The Cat6A draft extends the Cat6 electrical specifications from 250 MHz to 500 MHz. It also proposes a new measurement for Power-Sum Alien Crosstalk to 500 MHz. Alien Crosstalk is a coupled signal in a disturbed pair arising from a signal in a neighboring cable. Comprehensive CAT6A cables have an integrated snagless boot and 50u gold plated contacts, and are covered by our Lifetime warranty.
Supports IEEE 802.3af and is DTE power compliant.
Provides NEXT performance beyond 600 MHz.
Low-profile snagless hood is ideal for high-density switch applications.
Compliant to Industry Standards - official TIA/EIA568-B.2-10 and ISO/IEC 11801-compliant.
Meets all Alien crosstalk reduction specifications - not affected by wire in adjacent cable.
10Gbit/s transmission to 100m.
Performance Tested - Tested to exceed 500MHz.
CAT6a Copper Patch Cables feature Molded Connectors with Snagless Guards.
CAT6a Copper Patch Cables feature Gold-Plated Connector Contacts - Deliver maximum conductivity for high-speed data transmissions.
Backward compatible with CAT5e and CAT6.
PoE rated to four times the standard.
Cable Type (1): Computer Cables.
Cable Type (2): Cat6a Shielded Ethernet Cables.
Color: Blue.
Connector 1 Type: RJ45 Male.
Connector 2 Type: RJ45 Male.
Jacket Type: PVC.
Length (ft.): 100.
Molded Connectors.
Performance Level: Better.
RoHS Compliant: Yes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.