CAT6BLK-1000 Cat 6 UTP Solid Black
- Mfr # CAT6BLK-1000
- Zoro # G403697316
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Number of Conductor Pairs
4
End 1 Connection Type
Bare Wire
Cable Length
1000 ft
End 2 Connection Type
Bare Wire
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6BLK-1000
- Zoro #
- G403697316
- UPC #
- 808447059694
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- Bare Wire
- End 2 Connection Type
- Bare Wire
- NEC Article and Type
- CMG
- Cable Jacket Color
- Black
- Performance Category
- Category 6
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 1000 ft
- Wire Size
- 24 AWG
Description
Comprehensive Category 6 500MHz local area network cable utilizes 4 unshielded twisted pairs and solid (or stranded) bare copper 24 awg costruction. UL listing NEC,CMR/MPR. Nominal O.D. is 0.25". Meets all requirements as set forth in the Telecommunications Industry Association's standard 568 and 570 recommendations. CM/CMG rated for single floor, general purpose use in walls and ceilings. Verified compliant with EIA/TIA standards by ETL. CSA listed.
4-pair unshielded twisted pair cable.
Polyethylene separator for enhanced NEXT, ELFEXT and RL Bandwidth.
24AWG solid bare copper conductors for superior conductivity.
Meets EIA/TIA CAT6 specifications.
Durable, high-density polyethylene insulation, PVC jacket.
Ideal for 10Base-T(IEEE 802.3), 100Base-TX(IEEE 802.3u), 1000Base-TX, 100 Vg-AnyLAN(IEEE 802.12), Token Ring(IEEE 802.5), TP-PMD(ANSI X3T9.5), 350 Mbps CDDI, ATM 155, and all proposed Category 6 requirements for high-speed, full duplex, parallel transmission protocols.
Color: Black.
Jacket Type: PVC.
Length (ft.): 1000.
RoHS Compliant: Yes.
Warranty: 90 Days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.