Shop COMPREHENSIVE
See all product information
Create Account
CHE-1 Comprehensive 1 Port HDMI Splitter and Extender over Single Cat5
- Mfr # CHE-1
- Zoro # G903987344
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Outputs
1
Number of HDMI Inputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHE-1
- Zoro #
- G903987344
- UPC #
- 808447052985
- Country of Origin
- China
Details
- Number of HDMI Outputs
- 1
- Number of HDMI Inputs
- 1
Description
Comprehensive's CHE-1 HDMI extender is your low cost solution when an HDMI signal needs to be extended up to 50 Meters (Using Cat6 Cable). The CHE-1 has signal transfer rates of up to 1.65Gbps with a full 1080p video signal.
Features auto-adjustment for feedback, equalization and amplification.
Cat-5 Inputs: 1.
Cat-5 Outputs: 1.
HDMI Inputs: 1.
HDMI Outputs: 1.
HDTV Compatible: Yes.
Rackmountable: No.
RoHS Compliant: Yes.
Warranty: 1 Year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.