Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive ACP-BK16-6 Universal AC Power Extension 6 ft.; Black ACP-BK16-6

Comprehensive ACP-BK16-6 Universal AC Power Extension 6 ft.; Black (Discontinued)

  • Mfr # ACP-BK16-6
  • Zoro # G103986406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-BK16-6
Zoro #
G103986406
UPC #
808447067538
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Power Extension Cord
Volts AC/DC
125V AC
Amps
13 A
Features
Environmentally Friendly
Color
Black
Device Supported
Computer, Monitor, Printer, Scanner
Connector on Second End Details
(1) 3-pin NEMA 5-15R Female
Connector on First End Details
(1) 3-pin NEMA 5-15P Male

Description

Features
  • Power Extension Cord.
  • Connector on First End 1 x NEMA 5-15P.
  • Connector on Second End 1 x NEMA 5-15R.
  • Fully molded design for maximum durability and long life.
  • UL, c-UL, and CSA rated.
  • RoHS Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.