Zoro Homepage

Comprehensive BB-C-3GSDI-6 6 ft. High Definition 3G-SDI Bnc to Bnc Cable

  • Mfr # BB-C-3GSDI-6

  • Zoro # G803876861


product price: $56.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-C-3GSDI-6
Zoro #
G803876861
UPC #
808447064940
Country of Origin
China

Description

These broadcast quality cables supports SDI, HD-SDI and 3G-SDI and meet all requirements for 3 Gbps signal/ data serial interface transmission. Constructed with a specially formulated digital ready heavy duty 18 Awg RG6 cable that is 100% Shielded and terminated with True 75 Ohm nickel over brass BNC Connectors for proper impedance and minimal signal reflection.

Features
  • Connector Finish - Nickel
  • Gauge - 18 AWG
  • Center Conductor - Solid Oxygen Free Tinned copper
  • Dielectric - Foam PolyethyleneM
  • Temperature Rating - 75 degree
  • Voltage Rating - 30V
  • Jacket Type - X-traflex mist black PVC
  • Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.