Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive Cat5e 350 Mhz Snagless Patch Cable 10ft Yellow CAT5-350-10YLW

Comprehensive Cat5e 350 Mhz Snagless Patch Cable 10ft Yellow (Discontinued)

  • Mfr # CAT5-350-10YLW
  • Zoro # G103898228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT5-350-10YLW
Zoro #
G103898228
UPC #
808447024760
Country of Origin
China

Description

Comprehensive CAT5E (Enhanced) cables provide 350 Mhz bandwidth for high-speed signal transmission for distributing data voice and video on today’s high speed ethernet and gigabit networks. Comprehensive CAT5E 350 Mhz Snagless Patch Cables meet all CAT5E TIA/EIA standards. Each individual pair is attached together to ensure proper spacing between the twists of the wire which greatly reduces loss compared to standard 100Mhz cable. Applications include: 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3) 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps ATM and Voice.
Comprehensive CAT5E 350 Mhz Snagless Patch Cables have a molded low profile snagless boot that makes installing these cables quick and easy everytime while providing superior strain relief. CAT5E Patch Cables are available in a variety of colors. RoHS Compliant. Lifetime Warranty.
When it has to work it has to be Comprehensive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.