Zoro Homepage

Comprehensive CAT6-100YLW Cat6 550 Mhz Snagless Patch Cable 100ft - Yellow

  • Mfr # CAT6-100YLW

  • Zoro # G103697142


product price: $85.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6-100YLW
Zoro #
G103697142
UPC #
808447025590
Country of Origin
China

Description

Comprehensive CAT6 550 Mhz Snagless Patch Cables meet all CAT6 TIA/EIA standards and greatly reduces loss compared to standard 100Mhz cable. Applications include: Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3), 4/16 Mbps Token Ring (IEEE 802.5); 100 VG-AnyLAN, 100 Mbps TP-PMD (ANSI X3T9.5); 55/155 Mbps A, 622A and T1 Voice.
Comprehensive CAT6 550 Mhz Snagless Patch Cables have a molded low profile, snagless boot that makes installing these cables quick and easy everytime while providing superior strain relief. CAT5E Patch Cables are available in a variety of colors.
  • Gold Plated RJ45 Male to RJ45 Male.
  • CAT6 550 Mhz High Speed.
  • 24 awg stranded construction.
  • Meets all Category 6 568B 2.1 Draft 9 TIA/EIA standards.
  • Snagless boot for easy installation.
  • X-traflex jacket.
  • RoHS Compliant.
  • UL Rated.
  • Lifetime Warranty.
  • Cable Type (1): Computer Cables.
  • Cable Type (2): Cat-6 Cables.
  • CL3 Rated: No.
  • Color: Yellow.
  • Connector 1 Type: CAT6 Male.
  • Connector 2 Type: CAT6 Male.
  • Jacket Type: PVC.
  • Length (ft.): 100.
  • Molded Connectors.
  • Performance Level: Best.
  • Product Line: Standard Series.
  • RoHS Compliant: Yes.
  • UL Rated: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.