Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue CAT6A-50BLU

Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue (Discontinued)

  • Mfr # CAT6A-50BLU
  • Zoro # G903697113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6A-50BLU
Zoro #
G903697113
UPC #
808447053678
Country of Origin
China

Description

Cat6A Shielded Patch Cables enable 10-Gigabit data transmission over a 4-conductor 24awg shielded twisted-pair copper cable, allowing connection distances of up to 100 meters. Current Cat6 cabling systems may only support 10-Gigabit Ethernet over limited distances. The Cat6A draft extends the Cat6 electrical specifications from 250 MHz to 500 MHz. It also proposes a new measurement for Power-Sum Alien Crosstalk to 500 MHz. Alien Crosstalk is a coupled signal in a disturbed pair arising from a signal in a neighboring cable. Comprehensive CAT6A cables have an integrated snagless boot and 50u gold plated contacts, and are covered by our Lifetime warranty.
  • Supports IEEE 802.3af and is DTE power compliant.
  • Provides NEXT performance beyond 600 MHz.
  • Low-profile snagless hood is ideal for high-density switch applications.
  • Compliant to Industry Standards - official TIA/EIA568-B.2-10 and ISO/IEC 11801-compliant.
  • Meets all Alien crosstalk reduction specifications - not affected by wire in adjacent cable.
  • 10Gbit/s transmission to 100m.
  • Performance Tested - Tested to exceed 500MHz.
  • CAT6a Copper Patch Cables feature Molded Connectors with Snagless Guards.
  • CAT6a Copper Patch Cables feature Gold-Plated Connector Contacts - Deliver maximum conductivity for high-speed data transmissions.
  • Backward compatible with CAT5e and CAT6.
  • PoE rated to four times the standard.
  • Cable Type (1): Computer Cables.
  • Cable Type (2): Cat6a Shielded Ethernet Cables.
  • Color: Blue.
  • Connector 1 Type: RJ45 Male.
  • Connector 2 Type: RJ45 Male.
  • Jacket Type: PVC.
  • Length (ft.): 50.
  • Molded Connectors.
  • Performance Level: Better.
  • RoHS Compliant: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.