Zoro Homepage
This item is Discontinued.
Comprehensive Comprehensive Category-6SHP-75BLU Category-6 Snagless Solid Plenum Shielded Blue Patch Cable - 75 ft. CAT6SHP-75WHT

Comprehensive Category-6SHP-75BLU Category-6 Snagless Solid Plenum Shielded Blue Patch Cable - 75 ft. (Discontinued)

  • Mfr # CAT6SHP-75WHT
  • Zoro # G303912502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6SHP-75WHT
Zoro #
G303912502
UPC #
808447078404
Country of Origin
China

Description

Features
  • High-Performance Data Communications Cable for Noisy Environments
  • Suitable for 550MHz High-Speed Data Applications, Gigabit Ethernet, Fast Ethernet and 155Mbps TP-PMD/CDDI
  • Category-6 Shielded Twisted Pair (FTP) Plenum Cable
  • 4-Pair - Easily Identified Color-Striped Pairs
  • 23AWG Solid Bare Copper Conductors
  • Excellent Attenuation and Crosstalk Characteristics
  • Exceeds EIA/TIA 568 B.2-1, UL, CSA and ISO/IEC 11801 specifications
  • CMP/FT6 rated for use in walls and in ceiling
  • UL/cUL or ETL Listed
  • Color - Blue
  • Length - 75 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.