Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comprehensive CDA-VGA104HD Comprehensive 1 PC to 4 High Resolution VGA Distribution Amplifier

  • Mfr # CDA-VGA104HD

  • Zoro # G403915113


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDA-VGA104HD
Zoro #
G403915113
UPC #
808447052916
Country of Origin
China

Description

The Comprehensive CDA-VGA104HD is a low cost high resolution 1x4 distribution amplifier that supports VGA,SVGA,XGA, and Multi Sync Monitors, with a transmission range of up to 50 meters. The distribution amp supports a 400Mhz bandwith and are daisy chainable.The Resolution on these units goes up to 2048 x 1536 for maximum clarity.
  • Input: Female SVGA x 1 on HD15F connectors.
  • Output: Female SVGA x 4 on HD15F connectors.
  • Power: DC Jack.
  • Power Consumption: 9V, 500 mA.
  • Resolution: Supports Resolutions up to 2048 x 1536/72Hz.
  • Video Bandwidth: Up to 400 MHz.
  • Physical: Metal box.
  • Dimensions: 183 x 115x 47mm.
  • Bandwidth MHz: 400.
  • Rackmountable: No.
  • RoHS Compliant: Yes.
  • VGA Inputs: 1.
  • VGA Outputs: 4.
  • Warranty: 1 Year.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.