Comprehensive DISP-HD-3ST Standard Series DisplayPort to HDMI High Speed Cable 3ft

  • Mfr # DISP-HD-3ST

  • Zoro # G603715070


product price: $52.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-HD-3ST
Zoro #
G603715070
UPC #
808447062588
Country of Origin
China

Description

Comprehensive Standard Series DisplayPort to HDMI High Speed cables provide an incredible HD experience at a great price. Standard Series HDMI to DisplayPort cables provide 10.2 Gbps high speed performance, a 120 Hz refresh rate and Deep Color for 1080p resolution and beyond and the complete HD experience! Standard Series HDMI cables support 5.1 and 7.1 Dolby TrueHD and DTS-HD Lossless Surround Sound for brilliant, crystal clear audio. Standard Series HDMI cables have an audio return channel, are 3-D capable and support for 4K resolution. Molded gold plated connectors and double shielding provide superior connectivity and rejection of EM and RF interference.
  • Premium Molded 24k Gold Plated DisplayPort male connector to HDMI male connector.
  • 28 gauge construction.
  • 10.2 Gbps Ultra High Speed.
  • 1080p and Beyond.
  • Deep Color and x.v. Color.
  • 120 Hz Refresh Rate.
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound.
  • Lip-sync.
  • ATC Certified and HDCP Compliant.
  • Double Shielded.
  • X-tra Flex Jacket for easy installation.
  • RoHS Certified.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.