Comprehensive DVII-I-15ST Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft

  • Mfr # DVII-I-15ST

  • Zoro # G404034424


product price:  $73.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVII-I-15ST
Zoro #
G404034424
UPC #
-
Country of Origin
China

Description

Standard Series Cables cables are perfect for anyone looking for excellent quality at great price. Premium shielding reduces EM and RF interference. Comprehensive DVI-I Cables transmit both digital and analog signals.
  • DVI-I Dual Link 29 Pin Male to Male.
  • Transmits both digital and analog.
  • High resolution, 28 AWG low loss construction.
  • Double Shielded for superior rejection of EMI and RFI.
  • Ferrite Cores for Triple interference protection.
  • High speed digital video up to 2048x1536.
  • PC and Mac Compatible.
  • Molded strain relief.
  • X-traflex jacket.
  • HDCP and RoHS Compliant.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.