Zoro Homepage

Comprehensive HD-AC10ST High Speed HDMI A To Mini HDMI C Cable 10ft

  • Mfr # HD-AC10ST

  • Zoro # G303715189


product price: $47.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-AC10ST
Zoro #
G303715189
UPC #
808447045307
Country of Origin
China

Description

Comprehensive HDMI to Mini cables contain a full size HDMI connector on one end and a mini (C) HDMI connector on the other for connecting to the latest portable digital devices such as digital cameras, camcorders, smartphones and more. This cable features triple shielding, 24k gold molded connectors and our X-Traflex jacket.
  • Certified High Speed Performance.
  • HDMI Male to Mini (C) HDMI Male.
  • 1080p and Beyond.
  • High Speed up to 10.2 Gbps.
  • Supports Deep Color and x.v. Color.
  • 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Suround Sound.
  • Triple shielding rejects RF interference.
  • 120 hz Refresh Rate.
  • UL Compliant Cable.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.